This product requires certification to purchase.

2 in. Cast Copper FNPT Check Valve

Watts

Series LF600 2 in. Cast Copper FNPT Check Valve

  • Fast #
  • Part #WLF600K
  • Item #4417387
  • Manufacturer Part #0555180
4.1 out of 5 Customer Rating
Brand image
Watts

Series LF600 2 in. Cast Copper FNPT Check Valve

  • Fast #
  • Part #WLF600K
  • Item #4417387
  • Manufacturer Part #0555180
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates risk of over-pressure of storage tanks
  • Epoxy-coating adds extra protection
  • Pressure relief valve set at 125 psi
  • CSA 4.4
  • Certified to ASME Section IV by national board
  • Available with 30, 75, 100, 125, and 150 psi settings
  • 3/4" male NPT inlet 3/4" female NPT outlet
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-1/2 in
Length
4-1/2 in
Pressure Class
160#
Valve Size
2 in
Weight
4.38 lb
Width
3-1/2 in
Characteristics & Features
Collection
Series LF600
Installation Type
Horizontal Mount, Vertical Mount
Material
Copper Silicon Alloy
Material Type
Nitrile, PTFE
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Copper Silicon Alloy
Valve Body Style
Straight
Valve Disc Material
Brass
Valve Seat Material
PTFE
Valve Type
Silent Check Valve
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
-20
Pressure - High
400
Warranty & Product Information
ANSI
ANSI 372
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
098268432909