This product requires certification to purchase.

FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

Watts

Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF8BIF
  • Item #4397441
  • Manufacturer Part #0792088
5 out of 5 Customer Rating
Brand image
Watts

Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF8BIF
  • Item #4397441
  • Manufacturer Part #0792088
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free construction
  • Durable rubber diaphragm and disc for consistent positive seating
  • Max temperature is 180 degrees F
  • Easy to install for contractors or homeowners
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded x Male Threaded
Height
1-51/100 in
Pressure - Maximum
125 psi
Valve Size
3/4 in
Weight
0.15 lb
Characteristics & Features
Collection
Series LF8
Color Finish Category
Brass Tones
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Disc Material
Rubber
Valve Seat Material
Brass
Valve Type
Backflow Preventer
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI A112.1.3
ASSE Standards
ASSE 1011
BAA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
098268434750