3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
This product has been replaced by
Manufacturer Part #F122774
Series LF909 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modular design
- Replaceable seats
- Compact for installation ease
- No special tools are required for servicing
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF909
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Height:
- 8-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 18-1/16 in
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Plumbing, Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268646665
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 15.6 lb
- Width:
- 10 in