This product requires certification to purchase.

2-1/2 in. Cast Iron Flanged 175 psi Backflow Preventer

Watts

Series LF909-FS 2-1/2 in. Cast Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF909NRSFSL
  • Item #9767403
  • Manufacturer Part #88009307
3.3 out of 5 Customer Rating
Brand image
Watts

Series LF909-FS 2-1/2 in. Cast Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF909NRSFSL
  • Item #9767403
  • Manufacturer Part #88009307
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Non-rising stem resilient seated gate valves
  • Industrial strength sensing hose
  • Field reversible relief valve
  • Air-in/water-out relief valve design provides maximum capacity during emergency conditions
  • Lead-Free
  • Replaceable seats
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 92
CSA Certified:
CSA B64.4, CSA B64.5
Coating:
Epoxy
Collection:
Series LF909-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
8 in
IAPMO Listed:
Yes
Included:
Flood Sensor, Shutoff Valve(s)
Installation Type:
Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268291568
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Operator:
Cross Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
195 lb
Width:
24 in