1-1/2 in. Forged Bronze Full Port Solder 600# Ball Valve
Series LFB6081G2 1-1/2 in. Forged Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Full port design
- NSF 61-G certification
- 600 PSI WOG rating
- Solder end connection
- Minimal pressure drop due to large ports
- Blowout proof, pressure retaining stem
- Adjustable stem packing gland
- Used in commercial and industrial applications for a full range of liquids and gasses
- White handles for easy lead free identification
- 100% factory tested in USA
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- Collection:
- Series LFB6081G2
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-5/16
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water, Gas, Oil, Steam
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- No
- UPC:
- 098268763652
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.7
- Width:
- 2-47/50
- cUPC Certified:
- No