This product requires certification to purchase.

15 psi Bottom Entry Pressure Gauge

Watts

Series LFDPG-1 15 psi Bottom Entry Pressure Gauge

  • Fast #
  • Part #WLFDPG1212015B
  • Item #4712598
  • Manufacturer Part #0121637
3.3 out of 5 Customer Rating
Brand image
Watts

Series LFDPG-1 15 psi Bottom Entry Pressure Gauge

  • Fast #
  • Part #WLFDPG1212015B
  • Item #4712598
  • Manufacturer Part #0121637
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy bourdon sensing element
  • Tin alloy welding
  • 1/4" lead free brass NPT connection
  • ASME Type “B” accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.100
BAA Compliant:
No
Collection:
Series LFDPG-1
Color Finish Name:
Black
Depth:
1-1/8 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-5/16 in
Installation Type:
Bottom Mount
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Plastic, Brass, Copper Alloy, Tin Alloy
Material Type:
ABS, Kostil Polymer
NSF Certified:
No
Pressure - High:
15
Pressure - Low:
0
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-4 to 176 Deg F
UPC:
098268588101
Weight:
0.3 lb