This product requires certification to purchase.

75 psi Pressure Gauges

Watts

Series LFDPTG-1 75 psi Pressure Gauges

  • Fast #
  • Part #WLFDPTG13075D
  • Item #4525477
  • Manufacturer Part #0121664
4.1 out of 5 Customer Rating
Brand image
Watts

Series LFDPTG-1 75 psi Pressure Gauges

  • Fast #
  • Part #WLFDPTG13075D
  • Item #4525477
  • Manufacturer Part #0121664
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy bourdon sensing element
  • Tin alloy welding
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Depth
5 in
Diameter
3 in
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Weight
0.41 lb
Width
4 in
Characteristics & Features
Collection
Series LFDPTG-1
Color Finish Name
Black Enamel
Material
Steel, Plastic
Material Type
Polymer
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
320
Minimum Temperature
60
Pressure - High
75
Pressure - Low
0
Temperature Range
60 to 320 Deg F
Warranty & Product Information
ASME
ASME B40.100, ASME Type B
BAA Compliant
No
CE Approved
No
Lead Law Compliance Level
Compliant Not Certified
UPC
098268589139