This product requires certification to purchase.

1-1/4 in. Forged Copper Silicon Alloy Full Port Female Threaded Ball Valve

Watts

Series LFFBV-3C-SS 1-1/4 in. Forged Copper Silicon Alloy Full Port Female Threaded Ball Valve

  • Fast #
  • Part #WLFFBV3CSSH
  • Item #4631671
  • Manufacturer Part #0123465
4.5 out of 5 Customer Rating
Brand image
Watts

Series LFFBV-3C-SS 1-1/4 in. Forged Copper Silicon Alloy Full Port Female Threaded Ball Valve

  • Fast #
  • Part #WLFFBV3CSSH
  • Item #4631671
  • Manufacturer Part #0123465
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free construction
  • Stainless steel ball and stem
  • Bottom loaded blowout proof stem
  • Threaded end connections
  • Virgin PTFE stem packing seal, thrust washer and seats
  • Vinyl insulator on heavy duty, zinc-plated carbon steel handles
  • Quarter-turn open or close operation
  • Low operating torque
  • Adjustable stem packing gland
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Height
6 in
Length
3-11/16 in
Valve Size
1-1/4 in
Weight
2 lb
Width
4 in
Characteristics & Features
Clean Bagged
No
Collection
Series LFFBV-3C-SS
Handle Material
Zinc Plated Carbon Steel
Material
Forged Copper Silicon Alloy
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Temperature Range
-40 to 400 Deg F (-40 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI 61-G, ANSI B16.33
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 61 Annex G
NSF Certified
Yes
Recommended Valve Application
Cold Water, Gas, Liquid, Oil
UL Listed
Yes
UPC
098268695878