This product requires certification to purchase.

1-1/4 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve

Watts

Series LFFBV-4 1-1/4 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #WLFFBV4H
  • Item #4631699
  • Manufacturer Part #0555123
5 out of 5 Customer Rating
Brand image
Watts

Series LFFBV-4 1-1/4 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #WLFFBV4H
  • Item #4631699
  • Manufacturer Part #0555123
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal-to-metal adapter body seal to eliminate adapter leaks after soldering
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland provides longer service life
  • Bottom loaded blowout proof stem
  • Lead-free
  • CSA approved threaded valves only 1/4" - 3"
  • Certified to NSF/ANSI Standard 61/8
  • PTFE stem packing seal and seats
  • Machined chrome-plated lead free brass ball
  • Complies with MSS-SP-110
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
5-83/100 in
Length
3-1/8 in
Pressure Class
600#
Valve Size
1-1/4 in
Weight
1.5 lb
Width
3-59/100 in
Characteristics & Features
Collection
Series LFFBV-4
Handle Material
Carbon Steel
Material
Forged Copper Silicon Alloy, Brass, Plastic
Material Type
Virgin PTFE, Vinyl
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Forged Copper Silicon Alloy
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-40
Pressure - High
600
Temperature Range
0 to 400 Deg F (-18 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI 61-8, ANSI 61-G
ASME
ASME B16.33, ASME B16.44
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61-8, NSF 61-G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
Yes
UPC
098268805499