This product requires certification to purchase.

3 in. Forged Copper Silicon Alloy Full Port Solder 400# and 125# Ball Valve

Watts

Series LFFBVS-3C 3 in. Forged Copper Silicon Alloy Full Port Solder 400# and 125# Ball Valve

  • Fast #
  • Part #W88005707
  • Item #7939831
  • Manufacturer Part #88005707
4.7 out of 5 Customer Rating
Brand image
Watts

Series LFFBVS-3C 3 in. Forged Copper Silicon Alloy Full Port Solder 400# and 125# Ball Valve

  • Fast #
  • Part #W88005707
  • Item #7939831
  • Manufacturer Part #88005707
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified to NSF standard 61/ANSI 8, UL Listed, FM Approved
  • Adjustable stem packing gland for easy maintenance
  • PTFE stem packing seal, thrust washer, and seats for reliable performance
  • Bottom loaded blowout proof stem
  • Valves comply to manufacturing standard MSS-SP-110
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
5-2/5 in
Length
7-3/8 in
Pressure Class
400#, 125#
Valve Size
3 in
Weight
9.4 lb
Width
7-1/5 in
Characteristics & Features
Clean Bagged
No
Collection
Series LFFBVS-3C
Handle Material
Zinc Plated Carbon Steel
Material
Forged Copper Silicon Alloy
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
0 to 400 Deg F (-18 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS-SP-110
NSF
NSF 372, NSF 61, NSF 61-8, NSF 61-G
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Cold Water, Gas, Oil, Potable Water
UL Listed
Yes
UPC
098268164008