This product requires certification to purchase.

1 in. Thermostatic Mixing Valve

Watts

Series LFMMV 1 in. Thermostatic Mixing Valve

  • Fast #
  • Part #WLFMMVM1UTPRESSG
  • Item #7247444
  • Manufacturer Part #6550793
5 out of 5 Customer Rating
Brand image
Watts

Series LFMMV 1 in. Thermostatic Mixing Valve

  • Fast #
  • Part #WLFMMVM1UTPRESSG
  • Item #7247444
  • Manufacturer Part #6550793
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With Viega ProPress (R)
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Flow Rate
0.5 gpm - 13 gpm
Height
7-19/50 in
Pressure - Maximum
150 psi
Valve Size
1 in
Width
5-63/100 in
Characteristics & Features
Material
Copper Silicon Alloy
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASSE Standards
ASSE 1069, ASSE 1017, ASSE 1070
BAA Compliant
Yes
Lead Law Compliance Level
Compliant Not Certified
UPC
098268118384