This product requires certification to purchase.

3/4 in. PEX Expansion Thermostatic Mixing Valve

Watts

Series LFMMV 3/4 in. PEX Expansion Thermostatic Mixing Valve

  • Fast #
  • Part #WLFMMVM1CEF34
  • Item #9894445
  • Manufacturer Part #6551632
5 out of 5 Customer Rating
Brand image
Watts

Series LFMMV 3/4 in. PEX Expansion Thermostatic Mixing Valve

  • Fast #
  • Part #WLFMMVM1CEF34
  • Item #9894445
  • Manufacturer Part #6551632
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1017, ASSE 1069, ASSE 1070 certified, IAPMO cUPC certified, approved to CSA B125.3 and B125.70
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connection 3
PEX Expansion
End Connections
PEX Expansion
Flow Rate
20 gpm
Height
5-15/16 in
Length
6-1/16 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Weight
2.4 lb
Width
6-1/16 in
Characteristics & Features
Collection
Series LFMMV
Material
Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Disc Material
Stainless Steel
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASSE Standards
ASSE 1017, ASSE 1069, ASSE 1070
CSA Certified
CSA B125.3, CSA B125.70
IAPMO Listed
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UPC
098268338928