This product requires certification to purchase.

1 in. Brass NPT Union x FNPT Pressure Reducing Valve

Watts

Series LFN55B-M1 1 in. Brass NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1USG
  • Item #3920051
  • Manufacturer Part #0009640
5 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 1 in. Brass NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1USG
  • Item #3920051
  • Manufacturer Part #0009640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integral stainless steel strainer
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure*
  • Sealed spring cage on all models for accessible outdoor or pit installations
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
Height
6 in
Length
5-1/8 in
Pressure - Maximum
400 psi
Valve Size
1 in
Weight
2 lb
Width
2-1/4 in
Characteristics & Features
Collection
Series LFN55B-M1
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Seat Material
Thermoplastic
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
Yes
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 61G
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
098268334289