1/4 in. Plug
Series LFTP 1/4 in. Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Access for accurate temperature or pressure readings
- Eliminates leaving expensive gauges or temperature recorders in line
- Female x female connections
- Lead free brass sweat tailpiece
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series LFTP
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -40 to 200 Deg F
- Tool Type:
- Plug
- UL Listed:
- No
- UPC:
- 098268650358
- Weight:
- 0.07