This product requires certification to purchase.

1/2 in. Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

Watts

Series LFU5B-Z3 1/2 in. Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFU5BZ3D
  • Item #3920681
  • Manufacturer Part #0009100
5 out of 5 Customer Rating
Brand image
Watts

Series LFU5B-Z3 1/2 in. Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFU5BZ3D
  • Item #3920681
  • Manufacturer Part #0009100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Serviceable in line without special tools
  • NPT threaded female union inlet by NPT female outlet
  • Bypass feature controls thermal expansion pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
Length
5-1/2 in
Valve Size
1/2 in
Weight
4 lb
Width
3-1/16 in
Characteristics & Features
Collection
Series LFU5B-Z3
Material
Copper Silicon Alloy
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Type
Pressure Reducing Valve
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
Yes
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61 Annex G
NSF Certified
Yes
Recommended Valve Application
Commercial, Residential, Plumbing, Water
UL Listed
No
UPC
098268327335