3/4 in. Hose Connector Vacuum Breaker
Series NF8 3/4 in. Hose Connector Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Especially made for wall and yard hydrants
- Permits manual draining for freezing conditions
- Durable rubber diaphragm and disc for consistent positive seating
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI A112.1.3
- ASSE Standards:
- ASSE 1011
- CSA Certified:
- CSA B64.2
- Collection:
- Series NF8
- Color Finish Category:
- Brass Tones
- End Connection 1:
- FTP
- End Connection 2:
- MPT
- End Connections:
- FTP x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-3/10 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268004007
- Valve Disc Material:
- Rubber
- Valve Type:
- Backflow Preventer
- Weight:
- 4 oz
- Width:
- 1-3/8 in