This product requires certification to purchase.

1/2 in. Rubber Valve Repair Kit

Watts

Series RK-007 1/2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK007RTD
  • Item #1211665
  • Manufacturer Part #0887194
4.9 out of 5 Customer Rating
Brand image
Watts

Series RK-007 1/2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK007RTD
  • Item #1211665
  • Manufacturer Part #0887194
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Original parts insure long service life
  • Requires Certification
Dimensions & Measurements
Depth
2-22/25 in
Height
3-31/100 in
Length
2-22/25 in
Valve Size
1/2 in
Weight
0.2 lb
Width
2-1/2 in
Characteristics & Features
Brand Model Compatibility
Series 007 Double Check Valve Assembly, Backflow Preventing Valve
Collection
Series RK-007
Material
Rubber
Warranty & Product Information
FM Approved
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Product Type
Repair Kit
Recommended Valve Application
Water
UL Listed
No
UPC
098268374087