This product requires certification to purchase.

3/4 in. Repair Kit Bronze

Watts

Series RK-007 3/4 in. Repair Kit Bronze

  • Fast #
  • Part #WRK007M3TF
  • Item #4478628
  • Manufacturer Part #0888554
3.6 out of 5 Customer Rating
Brand image
Watts

Series RK-007 3/4 in. Repair Kit Bronze

  • Fast #
  • Part #WRK007M3TF
  • Item #4478628
  • Manufacturer Part #0888554
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
5-63/100 in
Length
5 in
Valve Size
3/4 in
Weight
0.43 lb
Width
3-3/50 in
Characteristics & Features
Brand Model Compatibility
LF007M3 and 007M3
Collection
Series RK-007
Material
Bronze
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Product Type
Total Repair Kit
Recommended Valve Application
Water
UL Listed
No
UPC
098268537901