This product requires certification to purchase.

1 in. Check Rubber Valve Repair Kit

Watts

Series RK-009 1 in. Check Rubber Valve Repair Kit

  • Fast #
  • Part #WRK009M2RC1G
  • Item #1223394
  • Manufacturer Part #0887791
3.1 out of 5 Customer Rating
Brand image
Watts

Series RK-009 1 in. Check Rubber Valve Repair Kit

  • Fast #
  • Part #WRK009M2RC1G
  • Item #1223394
  • Manufacturer Part #0887791
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Includes disc, cover O-ring and a seat O-ring
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
3-1/4 in
Length
2-1/2 in
Valve Size
1 in
Weight
0.2 lb
Width
2-1/2 in
Characteristics & Features
Brand Model Compatibility
009M2 Series Reduced Pressure Zone Assemblies
Collection
Series RK-009
Material
Rubber
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Product Type
First Check Rubber Parts Kit
Recommended Valve Application
Water
UL Listed
No
UPC
098268699487