This product requires certification to purchase.

1 in. Insulated Kit Ink-c

Watts

Series RK-3000 1 in. Insulated Kit Ink-c

  • Fast #
  • Part #WINKCG
  • Item #2885068
  • Manufacturer Part #0881452
4.4 out of 5 Customer Rating
Brand image
Watts

Series RK-3000 1 in. Insulated Kit Ink-c

  • Fast #
  • Part #WINKCG
  • Item #2885068
  • Manufacturer Part #0881452
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes two insulators per kit
  • Made of polysulfone material
  • Used with flange fittings to insulate each bolt in the flange
  • Durable and corrosion resistant
  • Use on 3/4 IN dielectric union series 3003, 3004, 3006, 3008
  • Use on 1 IN dielectric union series 3001, 3002
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Diameter - Inside 1
1 in
Weight
0.06 lb
Characteristics & Features
Brand Model Compatibility
Series 3003, 3004, 3006, 3008, 3001, 3002
Collection
Series RK-3000
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Insulated Kit, Kit
Material
Plastic
Material Type
Polysulfone
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Compliant Not Certified
Origin
Global
Type
Insulator Kit
UL Listed
No
UPC
098268105377