This product requires certification to purchase.

8 in. Double Check Valve Assembly

Watts

Series RK-LF709 8 in. Double Check Valve Assembly

  • Fast #
  • Part #WLFRK709CK4X
  • Item #4525512
  • Manufacturer Part #0794017
3.1 out of 5 Customer Rating
Brand image
Watts

Series RK-LF709 8 in. Double Check Valve Assembly

  • Fast #
  • Part #WLFRK709CK4X
  • Item #4525512
  • Manufacturer Part #0794017
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement parts
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Fits 8 IN double check valve assembly
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Depth
11-13/100 in
Height
25-1/2 in
Length
11-13/100 in
Valve Size
8 in
Weight
35.9 lb
Width
11-13/100 in
Characteristics & Features
Brand Model Compatibility
Series LF709 and 709 Double Check Valve Assemblies
Collection
Series RK-LF709
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Origin
Domestic
Product Type
Check Kit
Recommended Valve Application
Water
UL Listed
No
UPC
098268458558