This product requires certification to purchase.

1/2 - 3/4 in. Valve Repair Kit

Watts

Series RK-LF70A 1/2 - 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WLF70ARKDF
  • Item #4525041
  • Manufacturer Part #0125129
3.8 out of 5 Customer Rating
Brand image
Watts

Series RK-LF70A 1/2 - 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WLF70ARKDF
  • Item #4525041
  • Manufacturer Part #0125129
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • O-ring to prevent leaks
  • For standard temperature thermostat
  • Includes all parts for quick repair
  • Suitable for 1/2 to 3/4 inch standard temperature valves
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
1-1/2 in
Length
5 in
Valve Size
1/2 in, 3/4 in
Weight
0.1 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
Series L70A and LF70A
Collection
Series RK-LF70A
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Origin
Global
Product Type
Repair Kit
UL Listed
No
UPC
098268849509