This product requires certification to purchase.

2-1/2 and 3 in. Bronze Valve Repair Kit

Watts

Series RK-N223 2-1/2 and 3 in. Bronze Valve Repair Kit

  • Fast #
  • Part #WN223RKLM
  • Item #1855204
  • Manufacturer Part #0877555
4.2 out of 5 Customer Rating
Brand image
Watts

Series RK-N223 2-1/2 and 3 in. Bronze Valve Repair Kit

  • Fast #
  • Part #WN223RKLM
  • Item #1855204
  • Manufacturer Part #0877555
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Parts made of high quality material
  • Includes seat and bottom plug gaskets
  • Easy to install
  • No special tools required
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Depth
8-1/2 in
Height
9-63/100 in
Length
4-1/2 in
Valve Size
2-1/2 in, 3 in
Weight
1.1 lb
Width
4-1/2 in
Characteristics & Features
Brand Model Compatibility
Series 223, N223B High Capacity Water Pressure Regulator Valve
Collection
Series RK-N223
Material
Bronze
Warranty & Product Information
BAA Compliant
No
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Product Type
Repair Kit
Recommended Valve Application
Water
UL Listed
No
UPC
098268104066