This product requires certification to purchase.

2 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

Watts

Series S-FBV-1 2 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #WSFBV1K
  • Item #1212153
  • Manufacturer Part #0548017
3.2 out of 5 Customer Rating
Brand image
Watts

Series S-FBV-1 2 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #WSFBV1K
  • Item #1212153
  • Manufacturer Part #0548017
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Two-piece stainless steel body construction
  • Full port for minimal pressure drop
  • Drilled and tapped mounting pads
  • Vinyl insulated standard Latch-Lok handle to lock open or closed
  • Reinforced PTFE seats and seals
  • Adjustable packing gland
  • Bottom loaded blowout proof stem
  • Conforms to MSS-SP-110 and API-598
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-1/2 in
Pressure Class
1000#
Valve Size
2 in
Weight
7.17 lb
Width
5-3/4 in
Characteristics & Features
Collection
Series S-FBV-1
Material
Stainless Steel
Material Type
316
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
0
Pressure - High
125, 1000
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS-SP-110
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
098268386837