This product requires certification to purchase.

Backflow Preventer Test Kit

Watts

Series TK-99E Backflow Preventer Test Kit

  • Fast #
  • Part #WTK99E
  • Item #284520
  • Manufacturer Part #0385511
4 out of 5 Customer Rating
Brand image
Watts

Series TK-99E Backflow Preventer Test Kit

  • Fast #
  • Part #WTK99E
  • Item #284520
  • Manufacturer Part #0385511
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lightweight
  • Three valve kit
  • Compact hand held test kit for easy use
  • Carrying case
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Height
4-3/4 in
Weight
7.9 lb
Width
15 in
Characteristics & Features
Collection
Series TK-99E
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No
UPC
098268399806