This product requires certification to purchase.

1/2 in. Closet Tempering Valve

Watts

Series WAS 1/2 in. Closet Tempering Valve

  • Fast #
  • Part #WWASD
  • Item #1600497
  • Manufacturer Part #0215476
3.4 out of 5 Customer Rating
Brand image
Watts

Series WAS 1/2 in. Closet Tempering Valve

  • Fast #
  • Part #WWASD
  • Item #1600497
  • Manufacturer Part #0215476
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast brass
  • Eliminates condensation on tank
  • Connect by included compression nut or remove nut and use male thread
  • Maximum temperature 180 degree F
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Height
1-1/5 in
Valve Size
1/2 in
Width
3-1/5 in
Characteristics & Features
Material
Cast Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
098268633337