This product requires certification to purchase.

1-1/4 in. 353F 125 psi Steam Trap

Watts

Series WFT 1-1/4 in. 353F 125 psi Steam Trap

  • Fast #
  • Part #WWFT15H
  • Item #2977378
  • Manufacturer Part #0037106
5 out of 5 Customer Rating
Brand image
Watts

Series WFT 1-1/4 in. 353F 125 psi Steam Trap

  • Fast #
  • Part #WWFT15H
  • Item #2977378
  • Manufacturer Part #0037106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal 4-port design
  • All stainless steel internal components protect against erosion and corrosion
  • Balanced pressure thermostatic element
  • Extra-long life and dependable service
  • Water hammer resistant
  • Can be serviced without disturbing system piping
  • Iron body H or C pattern design
  • Provides continuous air venting and condensate removal in steam main drips and process applications
  • Ideal for unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
8-63/100 in
Pressure - Maximum
125 psi
Valve Size
1-1/4 in
Width
5-69/100 in
Characteristics & Features
Collection
Series WFT
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
H Pattern
Valve Operator
Float
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
353
Warranty & Product Information
ASTM
ASTM A-126 CIass B
Recommended Valve Application
Air Heating Coils, Heat Exchanger, Process Equipment, Reboilers, Space Heating Equipment, Steam Main Drips, Unit Heaters
UL Listed
No
UPC
098268502534