This product requires certification to purchase.

1/2 in. Brass Insert Stiffener

Watts

Series WPIS-1PB 1/2 in. Brass Insert Stiffener

  • Fast #
  • Part #WWPIS1PB
  • Item #7865092
  • Manufacturer Part #0650478
4.4 out of 5 Customer Rating
Brand image
Watts

Series WPIS-1PB 1/2 in. Brass Insert Stiffener

  • Fast #
  • Part #WWPIS1PB
  • Item #7865092
  • Manufacturer Part #0650478
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • PEX pipe stiffener insert
  • Stainless steel
  • Used with a chrome plated stop with compression connection
  • Poly bagged
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
7/10 in
Characteristics & Features
Collection
Series WPIS-1PB
Fitting Type
Insert Stiffener
Material
Brass
Warranty & Product Information
Origin
Domestic
UPC
098268312560