This product requires certification to purchase.

shock arrestor pre-charged ss body ss bellows 3/4 in male ips 1-11 fixture units 150 psi working pressure 100 f to 300 f temp range

Watts

SS-SERIES shock arrestor pre-charged ss body ss bellows 3/4 in male ips 1-11 fixture units 150 psi working pressure 100 f to 300 f temp range

  • Fast #
  • Part #WSSAA
  • Item #11621748
  • Manufacturer Part #8201139
3.5 out of 5 Customer Rating
Brand image
Watts

SS-SERIES shock arrestor pre-charged ss body ss bellows 3/4 in male ips 1-11 fixture units 150 psi working pressure 100 f to 300 f temp range

  • Fast #
  • Part #WSSAA
  • Item #11621748
  • Manufacturer Part #8201139
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel body and bellows
  • 3/4 IN male IPS connection
  • Pre-charged
  • 150 psi working pressure
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Height
3-19/100 in
Length
3-1/4 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Weight
0.78 lb
Width
3-1/4 in
Characteristics & Features
Collection
SS-SERIES
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
300
Temperature Range
100 to 300 Deg F
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
Origin
Global
Product Type
Shock Arrestor
Recommended Valve Application
Water
Type
WSSAA
UPC
098268534405