This product requires certification to purchase.

8 in. IPS x Grooved 304 Stainless Steel Transition Riser

Watts

TR Series 8 in. IPS x Grooved 304 Stainless Steel Transition Riser

  • Fast #
  • Part #WTRGRVXCIPS886
  • Item #7684897
  • Manufacturer Part #0777512
4.6 out of 5 Customer Rating
Brand image
Watts

TR Series 8 in. IPS x Grooved 304 Stainless Steel Transition Riser

  • Fast #
  • Part #WTRGRVXCIPS886
  • Item #7684897
  • Manufacturer Part #0777512
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel for corrosion resistance
  • UL/FM approved
  • CIPS inlet x grooved outlet
  • 200 psi pressure rating
  • Requires Certification
Dimensions & Measurements
Depth
110 in
Height
80 in
Valve Size
8 in
Weight
129 lb
Width
9 in
Characteristics & Features
Collection
TR Series
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Product Type
Riser
UPC
098268352702