This product requires certification to purchase.

1/2 in Brass Full Port Press Ball Valve with Bleeder

Webstone a brand of NIBCO

1/2 in Brass Full Port Press Ball Valve with Bleeder

  • Fast #
  • Part #WH80622W
  • Item #12171409
  • Manufacturer Part #H-80622W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1/2 in Brass Full Port Press Ball Valve with Bleeder

  • Fast #
  • Part #WH80622W
  • Item #12171409
  • Manufacturer Part #H-80622W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Controls Flow With Quarter-Turn Lever Handle
  • Bleeder Drain Allows User to Purge Air or Water for Testing or Maintenance
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, SWT, PRS
  • Certified to NSF/ANSI/CAN 61 & 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure - Maximum
250 psi
Valve Size
1/2 in
Weight
570 lb
Characteristics & Features
Clean Bagged
No
Handle Material
Enamel Coated Aluminum
Material
Lead Free Brass
Material Type
DZR, Brass
Valve Disc Material
Brass
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Temperature Range
0 to 250 Deg F
Warranty & Product Information
ANSI
ANSI 61:ANSI 372
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61:NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Residential, Commercial, Plumbing, Heating
Type
WH80622W