This product requires certification to purchase.

2 in. Isolator with Rotating Flange

Webstone a brand of NIBCO

2 in. Isolator with Rotating Flange

  • Fast #
  • Part #WH81407WHV
  • Item #7839608
  • Manufacturer Part #H-81407WHV
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

2 in. Isolator with Rotating Flange

  • Fast #
  • Part #WH81407WHV
  • Item #7839608
  • Manufacturer Part #H-81407WHV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easily Isolates the Pump for Replacement
  • Prevents Electrolysis and Eliminates Galvanic Corrosion
  • Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
  • Flange Features a Conical Inlet to Minimize Turbulence
  • Fits Virtually Any Standard Circulator Pump
  • Saves 18 Minutes
  • Replaces 3 Components
  • Eliminates 2 Leak Paths
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
6-69/100 in
Diameter
2 in
End Connection 1
Press
End Connection 2
Flange
End Connections
Press x Flange
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
3-29/50 in
Length
6-69/100 in
Pressure - Maximum
250 psi
Size
2 in
Valve Size
2 in
Width
6-3/10 in
Characteristics & Features
Brand Model Compatibility
The Isolator Uni-Flange Ball Valve
Color Finish Name
Brass
Material
Lead Free Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
CSA Certified
CSA 61, CSA 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372, NSF 14
NSF Certified
Yes
Product Type
Ball Valve
Type
WH81407WHV
UPC
018394014244