3/4 in. Brass Full Port Press x PEX Crimp 250# Ball Valve
3/4 in. Brass Full Port Press x PEX Crimp 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Controls Flow With Quarter-Turn Lever Handle
- Easily Transition from Press to PEX
- Saves Time
- Replaces Components
- Reduces Leak paths
- This valve is actuated by a blowout proof stem.
- Adjustable Packing Gland
- Models available to satisfy all state and federal low-lead laws
- Available in PRS x PEX
- Certified to NSF/ANSI/CAN 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 & 372, ANSI 14
- ASTM:
- ASTM F1807
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- PEX
- End Connections:
- Press x PEX Crimp
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/50 in
- Material:
- Brass
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61 & 372, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Residential, Heating, Plumbing
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 018394013773
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Rough-In Valve
- Weight:
- 0.810 lb
- Width:
- 2-3/4 in