This product requires certification to purchase.

3/4 in. Removal Tool

Webstone a brand of NIBCO

3/4 in. Removal Tool

  • Fast #
  • Part #WH28113
  • Item #7301285
  • Manufacturer Part #H-28113
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

3/4 in. Removal Tool

  • Fast #
  • Part #WH28113
  • Item #7301285
  • Manufacturer Part #H-28113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cleanly Removes Push Connections in Seconds
  • Compatible With Webstone ProPush Products
  • Models available to satisfy all state and federal low-lead laws
  • Certified to NSF/ANSI 61
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fits Pipe Size
3/4 in
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
9/10 in
Length
1-1/2 in
Weight
0.01 lb
Width
1-2/5 in
Characteristics & Features
Material
Plastic
Number of Tools Included
1
Tool Type
Removal
Warranty & Product Information
ASSE Standards
ASSE 1061
Lead Law Compliant
Yes
NSF Certified
Yes
UPC
018394281134