This product requires certification to purchase.

3/4 in.x 1/2 BRS Pressx F1960 TRAN 90

Webstone a brand of NIBCO

3/4 in.x 1/2 BRS Pressx F1960 TRAN 90

  • Fast #
  • Part #WH36843WR
  • Item #10110386
  • Manufacturer Part #H-36843W-R
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

3/4 in.x 1/2 BRS Pressx F1960 TRAN 90

  • Fast #
  • Part #WH36843WR
  • Item #10110386
  • Manufacturer Part #H-36843W-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 32 Case: 128 Pallet: 3200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easily Transition Between Press and PEX
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
PEX
End Connections
Press x PEX
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure - Maximum
250 psi
Weight
0.168 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Transition Elbow
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI 14
ASTM
ASTM F1807
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372, NSF 16
NSF Certified
Yes
Origin
Global
Type
WH36843WR
UL Listed
No
UPC
018394019768