This product requires certification to purchase.

1 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

Webstone a brand of NIBCO

4040 Series 1 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH40404
  • Item #1753968
  • Manufacturer Part #H-40404
3.6 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4040 Series 1 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH40404
  • Item #1753968
  • Manufacturer Part #H-40404
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty forged brass construction
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Easily isolates the pump for replacement
  • Prevents electrolysis and eliminates galvanic corrosion
  • Flange features a conical inlet to minimize turbulence
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Flanged
End Connections
FPT x Flanged
Length
2-11/16 in
Pressure Class
600#
Valve Size
1 in
Weight
1.7 lb
Width
4-1/8 in
Characteristics & Features
Collection
4040 Series
Handle Material
Steel
Material
Forged Brass, Plastic
Material Type
PTFE
Valve Body Material
Forged Brass
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61, ANSI B1.20.1
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
018394404045