This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

Webstone a brand of NIBCO

4061 Series 1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH40615
  • Item #7340367
  • Manufacturer Part #H-40615
3.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4061 Series 1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH40615
  • Item #7340367
  • Manufacturer Part #H-40615
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
  • Reversible Handle for Added Versatility
  • Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
  • Saves 27 Minutes / Replaces 4 Components / Eliminates 3 Leak Paths
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-3/10 in
Length
4-7/10 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1-1/4 in
Weight
2.2 lb
Width
3-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
4061 Series
Handle Material
Chrome Plated Steel
Material
Forged Brass
Material Type
EPDM, PTFE, Vinyl
Valve Body Material
Forged Brass
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Warranty & Product Information
ANSI
ANSI B1.20.7
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Global
Recommended Valve Application
Residential, Commercial, Plumbing, HVAC
UL Listed
No
UPC
018394406155