This product requires certification to purchase.

3/4 in. Forged Brass Full Port IPS 600# Ball Valve

This product has been replaced by

Webstone a brand of NIBCO Brass Brass Full Port FIPT Ball Valve
Webstone a brand of NIBCO 3/4 in. Brass Full Port FIPT Ball Valve
Manufacturer Part #H-40703WSSW
Webstone a brand of NIBCO

4170 Series 3/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41703WSSW
  • Item #4891901
  • Manufacturer Part #H-41703WSSW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Webstone a brand of NIBCO Brass Brass Full Port FIPT Ball Valve
Webstone a brand of NIBCO 3/4 in. Brass Full Port FIPT Ball Valve
Manufacturer Part #H-40703WSSW
Webstone a brand of NIBCO

4170 Series 3/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41703WSSW
  • Item #4891901
  • Manufacturer Part #H-41703WSSW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes 304 stainless steel wing style “T” handle
  • Includes adjustable packing gland
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-1/2 in
Pressure Class
600#
Valve Size
3/4 in
Weight
5.9 lb
Characteristics & Features
Collection
4170 Series
Handle Material
Chrome Plated Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Wing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61-G, ANSI B-1.20.1
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
018394003613