1 in. Forged Brass Full Port Sweat 600# Ball Valve
5141 Series 1 in. Forged Brass Full Port Sweat 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique uni-body design
- Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
- Solid forged brass outer flange
- Fully removable outer flange secured by snap ring
- Prevents electrolysis
- Eliminates galvanic corrosion
- Three way ball purges before or after the pump
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Twice the purging capabilities in a single component
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18 Annex A
- Clean Bagged:
- No
- Collection:
- 5141 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 2-5/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/4
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Gas, Industrial, Oil, Residential, Water
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- UPC:
- 018394584143
- Valve Disc Material:
- Brass
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve