This product requires certification to purchase.

3/4 in. Forged DZR Brass Full Port Press x F1960 250# Ball Valve

Webstone a brand of NIBCO

8033W Series 3/4 in. Forged DZR Brass Full Port Press x F1960 250# Ball Valve

  • Fast #
  • Part #WH80333W
  • Item #7681986
  • Manufacturer Part #H-80333W
3.2 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

8033W Series 3/4 in. Forged DZR Brass Full Port Press x F1960 250# Ball Valve

  • Fast #
  • Part #WH80333W
  • Item #7681986
  • Manufacturer Part #H-80333W
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Controls Flow with Quarter-turn Lever Handle
  • Easily Transition from Press to PEX
  • Saves Time / Replaces Components / Reduces Leakpaths
  • Models Available to Satisfy All State and Federal Low-Lead Laws
  • This Valve is Actuated by a Blowout Proof stem
  • Adjustable Packing Gland
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
PEX
End Connections
Press x PEX
Height
1-1/2 in
Length
5-69/100 in
Pressure Class
250#
Pressure - Maximum
250 psi
Valve Size
3/4 in
Weight
0.81 lb
Width
2-3/4 in
Characteristics & Features
Clean Bagged
No
Collection
8033W Series
Handle Material
Chrome Plated Steel
Material
Forged Brass
Material Type
DZR
Valve Body Material
DZR Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI 14
ASTM
ASTM F-1960
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372, NSF 14
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Residential, Commercial, Plumbing, HVAC
UL Listed
No
UPC
018394013803