This product requires certification to purchase.

Dielectric Union Galvanized Steel & Brass w/ Nylon Insulator Ring

Webstone a brand of NIBCO

Dielectric Union Galvanized Steel & Brass w/ Nylon Insulator Ring

  • Fast #
  • Part #WH01107W
  • Item #7340615
  • Manufacturer Part #H-01107W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Dielectric Union Galvanized Steel & Brass w/ Nylon Insulator Ring

  • Fast #
  • Part #WH01107W
  • Item #7340615
  • Manufacturer Part #H-01107W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Avoids Corrosion Caused by Electrolysis While Transitioning Between Different Piping Materials
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP x SWT, FIP x PRS UNION
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Sweat
End Connections
FPT x Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-47/50 in
Pressure Class
200#
Characteristics & Features
Clean Bagged
No
Fitting Type
Dielectric Union
Material
Galvanized Steel, Lead Free Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Residential, Commercial, Heating, Plumbing
ASME
ASME B16.18 Annex A for 95-5 solder
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
W01107W
UPC
018394002180