3/4 in. FPT Union x Expansion PEX Service Valve Kit
E-X-P E2 3/4 in. FPT Union x Expansion PEX Service Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Isolator E-X-P E2 Tankless Water Heater Service Valve Kit
- Hot & Cold Set of Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drains, Pressure Relief Valve Outlet & Adjustable Packing Glands
- Lead Free
Documents
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Brass
- Product Type:
- Valve
- UPC:
- 018394013377