This product requires certification to purchase.

2 in. Brass Sweat Spring Check Valve

Webstone a brand of NIBCO

H-107xW Series 2 in. Brass Sweat Spring Check Valve

  • Fast #
  • Part #WH10757W
  • Item #7839614
  • Manufacturer Part #H-10757W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-107xW Series 2 in. Brass Sweat Spring Check Valve

  • Fast #
  • Part #WH10757W
  • Item #7839614
  • Manufacturer Part #H-10757W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 6.00 Case: 12.00 Pallet: 288.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-automated check assembly prevents back-flow
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, SWT, PRS, GMT, PEX
  • Certified to NSF/ANSI 61 & 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
3-3/20 in
Length
4-33/100 in
Pressure Class
200#
Valve Size
2 in
Weight
798.32 g
Width
3-3/20 in
Characteristics & Features
Collection
H-107xW Series
Material
Brass, Rubber
Material Type
DZR, FKM
Valve Body Material
Brass
Valve Body Style
Inline
Valve Seat Material
Rubber
Valve Type
Spring Check Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.18
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Water
UPC
018394015562