3/4 in. Press Thermostat Mixing Valve
H-7000W Series 3/4 in. Press Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mixes Hot and Cold Water to Pre-Set Output Temperature
- Heavy Duty Forged Brass Construction
- Integral Check Valve on Inlets
- Temperature Locking Handle
- Compatible With G1 Fittings
- Replacement Checks Also Available
- Models available to satisfy all state and federal low-lead laws
- Available in PEX, MIP, SWT, PRS, PSH, FIP
- CSA B125.3
- Certified to NSF/ANSI/CAN 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18 Annex A
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- H-7000W Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 0.5 gpm
- Height:
- 6 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/50 in
- Material:
- Brass
- Material Type:
- DZR, Brass
- Maximum Temperature:
- 185
- Minimum Temperature:
- 39
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 018394008687
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Brass
- Valve Operator:
- Locking Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2020 lb