This product requires certification to purchase.

3/4 in. FIP Pro-Pal Ball Drain Strainer

Webstone a brand of NIBCO

H-x156W Series 3/4 in. FIP Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH41563W
  • Item #9814406
  • Manufacturer Part #H-41563W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x156W Series 3/4 in. FIP Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH41563W
  • Item #9814406
  • Manufacturer Part #H-41563W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates assemblies needed to isolate, drain and strain any portion of a piped system
  • Integrated Y-strainer saves space and protects system from debris
  • Creates cleaner-looking, more efficient installations
  • Replaceable 20 mesh screen
  • O-ring sealed and plugged strainer port for easy removal of filter
  • O-ring sealed and plugged blow down port for easy installation of a drain valve
  • Suitable for vertical or horizontal installation
  • Saves 63 minutes, replaces 8 components
  • Eliminates 7 leak paths
  • This valve is actuated by a blowout proof stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Height
3-7/100 in
Length
4-3/10 in
Pressure Class
250#
Valve Size
1 in
Width
3-33/50 in
Characteristics & Features
Collection
H-x156W Series
Material
Forged Brass, Brass, Plastic
Material Type
DZR, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Brass
Valve Body Style
1 piece
Valve Material
Brass
Valve Operator
Wing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Y-Strainer
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1, ANSI 61
NSF
NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Glycol, Oil, Water
UL Listed
No
UPC
018394021587