This product requires certification to purchase.

3/4 in. Press x F1807 Brass 90 Degree Transition Elbow

Webstone a brand of NIBCO

H-x684W Series 3/4 in. Press x F1807 Brass 90 Degree Transition Elbow

  • Fast #
  • Part #WH16843W
  • Item #8127525
  • Manufacturer Part #H-16843W
3.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x684W Series 3/4 in. Press x F1807 Brass 90 Degree Transition Elbow

  • Fast #
  • Part #WH16843W
  • Item #8127525
  • Manufacturer Part #H-16843W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 32 Case: 128 Pallet: 3840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Easily transition between press and PEX
  • Saves time
  • Replaces components
  • Eliminates leak paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI 61 & 372
  • NSF/ANSI 14
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
F1807
End Connections
Press x F1807
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
250 psi
Characteristics & Features
Collection
H-x684W Series
Fitting Type
Transition Elbow
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
018394016040