This product requires certification to purchase.

1 in. Forged Brass Press Purge Tee

Webstone a brand of NIBCO

H-x864 Series 1 in. Forged Brass Press Purge Tee

  • Fast #
  • Part #WH88644
  • Item #7315997
  • Manufacturer Part #H-88644
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x864 Series 1 in. Forged Brass Press Purge Tee

  • Fast #
  • Part #WH88644
  • Item #7315997
  • Manufacturer Part #H-88644
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Pro-Pal primary/secondary loop purge tee
  • Full port forged brass ball valve w/ reversible handle
  • Adjustable packing gland
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Provides precise spacing required for hydraulic separation
  • Enables power purging of secondary loops, improving efficiency at system startup
  • The only way to place a valve between closely spaced tees
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure - Maximum
250 psi
Characteristics & Features
Collection
H-x864 Series
Fitting Type
Straight, Tee
Material
Forged Brass
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Commercial, Industrial, Residential
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
UPC
018394013070