This product requires certification to purchase.

1-1/4 in. Sweat Brass Full Port Ball Valve with Lever Handle and Multifunction Drain

Webstone a brand of NIBCO

Isolator® 1-1/4 in. Sweat Brass Full Port Ball Valve with Lever Handle and Multifunction Drain

  • Fast #
  • Part #WH51415W
  • Item #4891916
  • Manufacturer Part #H-51415W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Isolator® 1-1/4 in. Sweat Brass Full Port Ball Valve with Lever Handle and Multifunction Drain

  • Fast #
  • Part #WH51415W
  • Item #4891916
  • Manufacturer Part #H-51415W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unique uni-body design
  • Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
  • Solid forged brass outer flange
  • Fully removable outer flange secured by snap ring
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Three way ball purges before or after the pump
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Twice the purging capabilities in a single component
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Valve Size
1-1/4 in
Characteristics & Features
Collection
Isolator®
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
018394004283