This product requires certification to purchase.

3/4 in. Brass Full Port Sweat 600# Ball Valve

Webstone a brand of NIBCO

Pro-Pal Series® Purge and Fill™ 3/4 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #WH58613
  • Item #4145761
  • Manufacturer Part #H-58613
4.5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Pro-Pal Series® Purge and Fill™ 3/4 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #WH58613
  • Item #4145761
  • Manufacturer Part #H-58613
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simultaneously drain, flush and refill any hydronic, solar, or closed loop system
  • Reversible handle for added versatility
  • Specifically designed for filling and draining glycol/antifreeze from any point in a hydronic system
  • This valve is actuated by a blowout proof stem
  • Adjustable packing gland
  • Patented technology
  • Available in FIP, SWT, PRS
  • Certified to NSF/ANSI 61
  • Saves 54 minutes
  • Replaces 7 components
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connection 4
Sweat
End Connections
Sweat
Height
3-3/10 in
Length
4-5/16 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
3/4 in
Weight
1.816 lb
Width
3-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Pro-Pal Series® Purge and Fill™
Handle Material
Chrome Plated Steel
Material
Brass
Valve Body Material
Forged Brass
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B16.18
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Potable Water
UL Listed
No
UPC
018394586130