This product requires certification to purchase.

Dielectric Water Heater Supply Valve

Webstone a brand of NIBCO

ProPal Series Dielectric Water Heater Supply Valve

  • Fast #
  • Part #WH81653W
  • Item #9736744
  • Manufacturer Part #H-81653W
4.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

ProPal Series Dielectric Water Heater Supply Valve

  • Fast #
  • Part #WH81653W
  • Item #9736744
  • Manufacturer Part #H-81653W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simplifies storage tank water heater installations
  • FIP dielectric union for connection to the water heater
  • Integrated valves isolate the water supply and expansion tank for service
  • 1/2" FIP cold water tapping for Water Heater Tempering Valve
  • 1/2" FIP port for installation of vacuum relief valve and 1/8" plugged gauge port
  • Compatible with 3/4" MIP expansion tanks up to 5 gallons - Compact version available if expansion tank is not required
  • Includes support hardware
  • Compact version available if expansion tank is not required
  • Saves 135 Minutes, Replaces 16 Components, Eliminates 15 Leak paths
  • This valve is actuated by a blowout proof stem.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
Press
End Connections
Union x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
2-18/25 in
Length
11-81/100 in
Pressure - Maximum
150 psi
Characteristics & Features
Collection
ProPal Series
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Product Type
Dielectric Water Heater Supply Valve, Expansion Tank Service
UPC
018394023314